
5/16in-18 - 308LH Left H& High Speed H& Tap, Bottom Tap, St&ard inHin Limits
Mfr # CHA 308LH-5/16-18-B
Zoro # G711873396
product price:Â $17.79
/eaKey Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Chamfer
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308LH-5/16-18-B
Zoro #
G711873396
UPC #
846035076357
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Size
5/16-18
Shank Dia.
5/16"
Diameter
5/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
5/16in-18 - 308LH Left Hand High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 18 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-5/16-18-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.