5/16in-24 - 302 Carbon Steel Hand Tap, Bottom Tap, 24 TPI Threads per Inch, Champion, 12PK

  • Mfr # CHA 302-5/16-24-B

  • Zoro # G811872916


product price:  $85.39
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Chamfer
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 302-5/16-24-B
Zoro #
G811872916
UPC #
846035072854
Country of Origin
China

Dimensions

Overall Length
2-15/16"
Thread Length
1-1/8"
Tap Size
5/16-24
Shank Dia.
5/16"
Diameter
5/16"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand

Description

5/16in-24 - 302 Carbon Steel Hand Tap, Bottom Tap, 24 TPI Threads per Inch, Champion 302-5/16-24-B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.