
5/16in-24 - 302 Carbon Steel Hand Tap, Plug Tap, 24 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-5/16-24-P
Zoro # G711873075
product price:Â $85.39
/pk 12, $7.12/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
2-15/16"
Shank Dia.
5/16"
Thread Length
1-1/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 302-5/16-24-P
Zoro #
G711873075
UPC #
846035072847
Country of Origin
China
Dimensions
Overall Length
2-15/16"
Shank Dia.
5/16"
Thread Length
1-1/8"
Tap Size
5/16-24
Diameter
5/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Fractional
Description
5/16in-24 - 302 Carbon Steel Hand Tap, Plug Tap, 24 TPI Threads per Inch, Champion 302-5/16-24-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.