5/16in-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK

  • Mfr # CHA 321-5/16-24

  • Zoro # G611881040


product price:  $148.99
/pk 12, $12.42/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
5/16"
Tap Material
High Speed Steel
Overall Length
2-23/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 321-5/16-24
Zoro #
G611881040
UPC #
846035078580
Country of Origin
United States

Dimensions

Shank Dia.
5/16"
Overall Length
2-23/32"
Diameter
5/16"

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Tap Type
Spiral Point

Description

5/16in-24 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per Inch, High Speed Steel, Champion 321-5/16-24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.