
5/16in-24 - CS30 Hexagon Rethreading Die, 24 TPI Threads per in, Contractor Series
Mfr # CHA CS30-5/16-24
Zoro # G011874246
product price: $44.09
/pk 6, $7.35/eaKey Features
Insert Material
Carbon Steel
Material
carbon steel
Diameter
5/16"
Die Thickness
3/8"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CS30-5/16-24
Zoro #
G011874246
UPC #
846035010665
Country of Origin
China
Dimensions
Diameter
5/16"
Die Thickness
3/8"
Width Across Flats Basic
1"
Details
Item
Hexagon Rethreading Die
Insert Material
Carbon Steel
Material
carbon steel
Drill Bit Sizing
Fractional
Description
5/16in-24 - CS30 Hexagon Rethreading Die, 24 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.