5/16in-24 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 deg Split, HSS & Gold
- Mfr # CHA DT22HEX-5/16-24-IPAC
- Zoro # G311890021
product price:Â
$
33.15
/ea
Key Features
Drill Bit Material
High Speed Steel
Shank Type
Hex
Finish
Black & Gold Surface Treatment
Diameter
5/16"
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA DT22HEX-5/16-24-IPAC
- Zoro #
- G311890021
- UPC #
- 846035055666
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 5/16"
Details
- Drill Bit Material
- High Speed Steel
- Shank Type
- Hex
- Finish
- Black & Gold Surface Treatment
- Item
- Combination Tap & Drill
- Number of Flutes
- 2
- Drill Bit Sizing
- Fractional
- Drill Point Style
- 135° Degree Split Point
Description
Champion 5/16in-24 DT22HEX Combination Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split Point, HSS Black & Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.