5/16in HEX28 Hex Shank Jobber Drills, 135 Degree Split, Heavy Duty, Hex Shank, Steel, 3PK
- Mfr # CHA HEX28-5/16
- Zoro # G711889151
product price:Â
$
35.59
/pk of 3, $11.86/ea
Key Features
Drill Bit Size
5/16"
Material - Machining
High Speed Steel
Shank Type - Machining
Hex
Application
General Purpose
Flute Length
2-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA HEX28-5/16
- Zoro #
- G711889151
- UPC #
- 846035071017
- Country of Origin
- United States
- Item
- Hex Shank Drill Bit
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Hex
- Application
- General Purpose
- Primary Material Application
- Low - Medium Steel Alloy
- Decimal Equivalent
- 0.3125
- Drill Bit Point Type
- 135° Degree Split Point
- Cutting Degree
- 135°
- Drill Bit Sizing
- Fractional
Dimensions
- Drill Bit Size
- 5/16"
- Flute Length
- 2-7/8"
- Diameter
- 5/16"
Description
5/16in HEX28 Hex Shank Jobber Drills, 135 Degree Split Point, Heavy Duty, Hex Shank, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.