
5/16in SA80 Maintenance Reamer, 1/2in Straight Shank, Left H& Helix, Right H& Cut, Collar Stop, HSS
Mfr # CHA SA80-5/16
Zoro # G611887547
product price:Â $94.29
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Dia.
5/16"
Flute Length
3"
Shank Size
1/2"
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA SA80-5/16
Zoro #
G611887547
UPC #
846035062268
Country of Origin
Multiple
Dimensions
Shank Dia.
5/16"
Flute Length
3"
Shank Size
1/2"
Overall Length
4-3/4"
Diameter
5/16"
Point Diameter
0.176"
Details
Item
Reamers
Material
High Speed Steel
Shank Type
Straight
Number of Flutes
4
Drill Bit Sizing
Fractional
Description
5/16in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.