
5/16in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-5/16
Zoro # G311880800
product price: $34.45
/pk 6, $5.74/eaKey Features
Drill Bit Size
Fractional
Overall Length
4-1/2 in
Flute Length
3-3/16 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA USHD-5/16
Zoro #
G311880800
UPC #
846035044950
Country of Origin
United States
Dimensions
Drill Bit Size
Fractional
Overall Length
4-1/2 in
Flute Length
3-3/16 in
Shank Dia.
5/16 in
Overall Diameter
5/16 in
Details
Item
Jobber Drill Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Decimal Equivalent
0.3125
Point Style
135° Degree Split Point
Shank Type - Machining
Straight
Description
5/16in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.