
5/16in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head
Mfr # CHA CM95X-5/16X10X12
Zoro # G511875958
product price: $43.19
/eaKey Features
Shank Type - Machining
SDS+
Overall Length
12 in
Drill Bit Size
5/16 in
Flute Length
12 in
Shank Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA CM95X-5/16X10X12
Zoro #
G511875958
UPC #
846035066914
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
5/16 in
Flute Length
12 in
Shank Diameter
5/16 in
Maximum Drilling Depth
10 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional
Description
5/16in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head, 10in Usable Length, Champion CM95X-5/16X10X12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.