
5.2mm - 708 Metric Jobber Drills, Straight Shank, 118 deg, Steel, Oxide Finish, 12PK
Mfr # CHA 708-5.2
Zoro # G011880643
product price: $80.95
/pk 12, $6.75/eaKey Features
Overall Length
3-3/4 in
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Flute Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA 708-5.2
Zoro #
G011880643
UPC #
846035033367
Country of Origin
United States
Dimensions
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Drill Bit Dimension Type
Metric
Diameter
5.2mm
Shank Dia.
5.2mm
Details
Item
Jobber Drill Metric
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Shank Type
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.2047
Description
5.2mm - 708 Metric Jobber Drills, Straight Shank, 118 Degree Point, High Speed Steel, Black Oxide Finish, Champion 708-5.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.