5/32in - 700T Jobber Drills, HSS w/ Titanium Nitride Coating, Straight Shank, 135 deg Split, 12PK
- Mfr # CHA 700T-5/32
- Zoro # G711880820
product price:Â
$
112.99
/pk of 12, $9.42/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8 in
Material
High Speed Steel
Finish
Titanium Nitride Coating
Shank Type
Straight
Flute Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 700T-5/32
- Zoro #
- G711880820
- UPC #
- 846035041447
- Country of Origin
- United States
- Item
- Jobber Drill Heavy Duty
- Material
- High Speed Steel
- Finish
- Titanium Nitride Coating
- Shank Type
- Straight
- Decimal Equivalent
- 0.1562
- Point Style
- 135° Degree Split Point
Dimensions
- Overall Length
- 3-1/8 in
- Flute Length
- 2 in
- Shank Dia.
- 5/32 in
- Diameter
- 5/32 in
- Drill Bit Dimension Type
- Fractional
Description
5/32in - 700T Jobber Drills, High Speed Steel with Titanium Nitride Coating, Straight Shank, 135 Degree Split Point, Champion 700T-5/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.