Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation

  • Mfr # CHA CM-MPB-5/32

  • Zoro # G711336839


product price: $8.75
/ea

Key Features

Drill Bit Size
5/32"
Shank Dia.
2-3/4"
Decimal Equivalent
0.15625
Diameter
5/32"
Tip Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA CM-MPB-5/32
Zoro #
G711336839
UPC #
846035066747
Country of Origin
Germany

Dimensions

Drill Bit Size
5/32"
Shank Dia.
2-3/4"
Diameter
5/32"

Details

Item
Multi-Purpose Drill Bit
Decimal Equivalent
0.15625
Tip Material
Carbide
Tool Used
Drill Presses, Power Drills
Drill Bit Sizing
Fractional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.