
5/32in x 3/16in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, RH Helix
Mfr # CHA 166-5/32X3/16
Zoro # G911874971
product price:Â $53.19
/eaKey Features
Milling Diameter
5/32"
Number of Flutes
4
Flute Length
9/16"
Shank Dia.
3/16"
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 166-5/32X3/16
Zoro #
G911874971
UPC #
846035011273
Country of Origin
United States
Dimensions
Milling Diameter
5/32"
Flute Length
9/16"
Shank Dia.
3/16"
Overall Length
2"
Details
Number of Flutes
4
Item
End Mill
Material
Carbide
Drill Bit Sizing
Fractional
Description
5/32in x 3/16in - 166 Solid Carbide End Mill - Square End, Center Cutting, 4 Flute, Right Hand Helix, Champion 166-5/32X3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.