5/32in x 3/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, RH Helix, HSS

  • Mfr # CHA 602-5/32X3/8

  • Zoro # G511873398


product price:  $47.99
/ea

Key Features

Milling Diameter
5/32"
Number of Flutes
2
Overall Length
3-1/8"
Material
High Speed Steel
Flute Length
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 602-5/32X3/8
Zoro #
G511873398
UPC #
846035050074
Country of Origin
United States

Dimensions

Milling Diameter
5/32"
Overall Length
3-1/8"
Flute Length
7/16"
Shank Dia.
3/8"

Details

Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

5/32in x 3/8in - 602 High Speed End Mill - Double End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 602-5/32X3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.