
5/32X2X4 CM95 SDS Plus Hammer, Brazed Carbide w/Reinforced Flutes for Concrete & Masonry Drilling
Mfr # CHA CM95-5/32X2X4
Zoro # G711875109
product price:Â $10.89
/eaKey Features
Shank Type - Machining
SDS+
Overall Length
4 in
Drill Bit Size
5/32 in
Flute Length
4 in
Shank Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA CM95-5/32X2X4
Zoro #
G711875109
UPC #
846035053426
Country of Origin
Germany
Dimensions
Overall Length
4 in
Drill Bit Size
5/32 in
Flute Length
4 in
Shank Diameter
5/32 in
Details
Item
Hammer Bit
Shank Type - Machining
SDS+
Finish - Machining
Bright
Measurement System
Fractional
Description
5/32X2X4 CM95 SDS Plus Hammer Bits, Brazed Carbide with Reinforced Flutes for Concrete & Masonry Drilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.