
5/64in - US5 Twist Drills, Straight Shank, 118 deg Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-5/64
Zoro # G511881294
product price: $17.95
/pk 12, $1.50/eaKey Features
Drill Bit Size
Fractional
Overall Length
2 in
Flute Length
1 in
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA US5-5/64
Zoro #
G511881294
UPC #
846035039598
Country of Origin
United States
Dimensions
Drill Bit Size
Fractional
Overall Length
2 in
Flute Length
1 in
Shank Dia.
5/64 in
Overall Diameter
5/64 in
Details
Item
Jobber Drill General Purpose
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide Surface Treatment
Shank Type - Machining
Straight
Point Style
118° Degree Split Point
Decimal Equivalent
0.0781
Description
5/64in - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-5/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.