
5/8in-11 - 302 Carbon Steel Hand Tap Set, 11 TPI Threads per Inch, Champion
Mfr # CHA 302-5/8-11-S
Zoro # G711872887
product price:Â $57.65
/eaKey Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Size
5/8-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 302-5/8-11-S
Zoro #
G711872887
UPC #
846035081078
Country of Origin
United States
Dimensions
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Size
5/8-11
Shank Dia.
5/8"
Diameter
5/8"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional
Description
5/8in-11 - 302 Carbon Steel Hand Tap Set, 11 TPI Threads per Inch, Champion 302-5/8-11-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.