5/8in-11 - 308LH Left H& High Speed H& Tap Set, St&ard inHin Limits, Ground Thread

  • Mfr # CHA 308LH-5/8-11-S

  • Zoro # G111872876


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-13/16"
Shank Dia.
5/8"
Tap Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308LH-5/8-11-S
Zoro #
G111872876
UPC #
846035076760
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
5/8"
Tap Size
5/8-11
Thread Length
1-13/16"
Diameter
5/8"

Details

Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Tap Type
Left Hand
Drill Bit Sizing
Fractional

Description

5/8in-11 - 308LH Left Hand High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 11 TPI Threads per Inch, High Speed Steel, Left Hand, Champion 308LH-5/8-11-S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.