5/8in-11 - 330LH Left Hand Hexagon Rethreading Die, 11 TPI , Chamfered on Both Sides, Carbon Steel

  • Mfr # CHA 330LH-5/8-11

  • Zoro # G411874242


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Material
carbon steel
Insert Material
Carbon Steel
Diameter
5/8"
Drill Bit Sizing
Fractional
Width Across Flats Basic
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 330LH-5/8-11
Zoro #
G411874242
UPC #
846035019354
Country of Origin
United States

Dimensions

Diameter
5/8"
Width Across Flats Basic
1-1/4"
Die Thickness
5/8"

Details

Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Fractional

Description

5/8in-11 - 330LH Left Hand Hexagon Rethreading Die, 11 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.