5/8in 1212 HSS L.boy Drill, 1/2in Reduced Straight Shank, 118 deg Pnt

  • Mfr # CHA 1212-5/8

  • Zoro # G711880097


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Milling Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 1212-5/8
Zoro #
G711880097
UPC #
846035020220
Country of Origin
United States

Dimensions

Overall Length
12 in
Milling Diameter
5/8"
Flute Length
9 in
Diameter
5/8 in

Details

Item
Longboy Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Decimal Equivalent
0.625
Drill Bit Sizing
Fractional
Primary Material Application
Medium Steel Alloy

Description

Champion 5/8in 1212 HSS Longboy Drill, 1/2in Reduced Straight Shank, 118 Degree Point, 9in Flute Length, 12in Overall Length, Bright Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.