5/8in - 799 Three Flute Countersink, 60 Degree Countersink Angle, 3/8in Shank Dia., 2-3/32in OAL

  • Mfr # CHA 799-5/8X60

  • Zoro # G811874477


product price:  $60.15
/ea

Key Features

Countersink Angle
60°
Shank Dia.
3/8"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 799-5/8X60
Zoro #
G811874477
UPC #
846035012942
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Overall Length
2-3/32"
Shank Size
3/8"
Diameter
5/8"

Details

Item
Countersink
Countersink Angle
60°
Number of Flutes
3
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
60°

Description

5/8in - 799 Three Flute Countersink, 60 Degree Countersink Angle, 3/8in Shank Diameter, 2-3/32in Overall Length, Champion 799-5/8X60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.