
5/8in - 799 Three Flute Countersink, 90 Degree Countersink Angle, 3/8in Shank Dia., 2-3/32in OAL
Mfr # CHA 799-5/8X90
Zoro # G011874574
product price: $60.15
/eaKey Features
Countersink Angle
90°
Shank Dia.
3/8"
Number of Flutes
3
Material - Machining
High Speed Steel
Overall Length
2-3/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 799-5/8X90
Zoro #
G011874574
UPC #
846035012966
Country of Origin
United States
Dimensions
Shank Dia.
3/8"
Overall Length
2-3/32"
Shank Size
3/8"
Diameter
5/8"
Details
Item
Countersink
Countersink Angle
90°
Number of Flutes
3
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
90°
Description
5/8in - 799 Three Flute Countersink, 90 Degree Countersink Angle, 3/8in Shank Diameter, 2-3/32in Overall Length, Champion 799-5/8X90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.