5/8in High Performance End Mill, 1-1/4in Flute Length, Corner Chamfer End, Champion

  • Mfr # CHA XLVC-5/8

  • Zoro # G211874787


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Flute Length
1-1/4"
Shank Dia.
5/8"
Overall Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XLVC-5/8
Zoro #
G211874787
UPC #
846035052757
Country of Origin
South Africa

Dimensions

Milling Diameter
5/8"
Flute Length
1-1/4"
Shank Dia.
5/8"
Overall Length
3-1/2"

Details

Number of Flutes
4
Item
End Mill

Description

5/8in High Performance End Mill, 1-1/4in Flute Length, Corner Chamfer End, Champion XLVC-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.