
5/8in x 1/2in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
Mfr # CHA 600T-5/8X1/2
Zoro # G811875801
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/8"
Number of Flutes
2
Finish
Titanium Nitride Coating
Shank Dia.
1/2"
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 600T-5/8X1/2
Zoro #
G811875801
UPC #
846035049023
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Shank Dia.
1/2"
Flute Length
1-3/8"
Overall Length
3-3/8"
Details
Number of Flutes
2
Finish
Titanium Nitride Coating
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
5/8in x 1/2in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-5/8X1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.