
5/8in x 5/8in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, RH Helix, HSS
Mfr # CHA 600-5/8X5/8
Zoro # G911875213
product price:Â $66.89
/eaKey Features
Milling Diameter
5/8"
Number of Flutes
2
Overall Length
3-7/16"
Shank Dia.
5/8"
Flute Length
1-5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 600-5/8X5/8
Zoro #
G911875213
UPC #
846035048590
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
3-7/16"
Shank Dia.
5/8"
Flute Length
1-5/16"
Details
Number of Flutes
2
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
5/8in x 5/8in - 600 High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel, Champion 600-5/8X5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.