5/8in x 5/8in - 600T TiN Coat High Speed End Mill - Single End, Center Cutting, 2 Flute
- Mfr # CHA 600T-5/8X5/8
- Zoro # G911875930
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/8"
Number of Flutes
2
Finish
Titanium Nitride Coating
Material
High Speed Steel
Flute Length
1-5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 600T-5/8X5/8
- Zoro #
- G911875930
- UPC #
- 846035049030
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 5/8"
- Flute Length
- 1-5/8"
- Shank Dia.
- 5/8"
- Overall Length
- 3-3/4"
Details
- Number of Flutes
- 2
- Finish
- Titanium Nitride Coating
- Item
- End Mill
- Material
- High Speed Steel
- Drill Bit Sizing
- Fractional
Description
5/8in x 5/8in - 600T TiN Coated High Speed End Mill - Single End, Center Cutting, 2 Flute, Right Hand Helix, High Speed Steel with Titanium Nitride Surface Treatment, Champion 600T-5/8X5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.