5/8in x 5/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute

  • Mfr # CHA 601-5/8X5/8

  • Zoro # G211875999


product price:  $71.15
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
4
Overall Length
3-3/4"
Shank Dia.
5/8"
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 601-5/8X5/8
Zoro #
G211875999
UPC #
846035049351
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3-3/4"
Shank Dia.
5/8"
Flute Length
1-5/8"

Details

Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

5/8in x 5/8in - 601 High Speed End Mill - Single End, Non-Center Cutting, Multi Flute, Righ Hand Helix, High Speed Steel, Champion 601-5/8X5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.