
5/8in x 5/8in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute, RH Helix, HSS
Mfr # CHA 606-5/8X5/8
Zoro # G811873623
product price:Â $82.69
/ea
Free Shipping & Returns
Key Features
Milling Diameter
5/8"
Number of Flutes
4
Material
High Speed Steel
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 606-5/8X5/8
Zoro #
G811873623
UPC #
846035050890
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Details
Number of Flutes
4
Item
End Mill
Material
High Speed Steel
Drill Bit Sizing
Fractional
Description
5/8in x 5/8in - 606 High Speed End Mill - Single End, Center Cutting, 4 Flute, Right Hand Helix, High Speed Steel, Champion 606-5/8X5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.