
5/8in x 5/8in x 4in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, 6PK
Mfr # CHA C10-883
Zoro # G011881756
product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Material
M35 Cobalt High Speed Steel
Shank Dia.
5/8"
Tip Dia.
5/8"
Drill Bit Sizing
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA C10-883
Zoro #
G011881756
UPC #
846035070812
Country of Origin
United States
Dimensions
Overall Length
4"
Shank Dia.
5/8"
Tip Dia.
5/8"
Details
Item
Tool Bit
Material
M35 Cobalt High Speed Steel
Drill Bit Sizing
Fractional
Description
5/8in x 5/8in x 4in - C Brazed Carbide Tool Bit - Square Nose Tool for Chamfering, Series 883 Carbide, Champion C10-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.