5C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt, PK12

  • Mfr # CHA 1705C-5/32

  • Zoro # G911873936


product price: $56.89
/pk 12, $4.74/ea

Key Features

Drill Bit Size
5/32 in
Overall Length
2-1/16 in
Flute Length
1 in
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1705C-5/32
Zoro #
G911873936
UPC #
846035040839
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
2-1/16 in
Flute Length
1 in
Shank Dia.
5/32"
Diameter
5/32"

Details

Item
Screw Machine Drill
Material - Machining
M42 Cobalt High Speed Steel
Finish - Machining
Gold Oxide Surface Treatment
Decimal Equivalent
0.1562
Measurement System
Fractional
Shank Type - Machining
Straight
Point Style
135° Degree Split Point

Description

5/32in Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.