
5in-24 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, PK12
Mfr # CHA 308-5/16-24-B
Zoro # G811872961
product price:Â $164.99
/pk 12, $13.75/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
2-23/32"
Shank Dia.
5/16"
Tap Size
5/16-24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA 308-5/16-24-B
Zoro #
G811872961
UPC #
846035074551
Country of Origin
United States
Dimensions
Overall Length
2-23/32"
Shank Dia.
5/16"
Tap Size
5/16-24
Thread Length
1-1/8"
Diameter
5/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
5/16in-24 - 308 High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 24 TPI Threads per Inch, High Speed Steel, Champion 308-5/16-24-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.