Shop CHAMPION CUTTING TOOL
See all product information
Create Account
5in x 1/2in Shank Ext. for CT5/CT7/CT9 Carbide Tipped Hole Cutters, Extends Hole Cutters by 4in,
- Mfr # CHA CT-EXT-1/2
- Zoro # G611880883
product price:Â
$
83.99
/ea
Key Features
Shank Size
1/2"
Diameter
5"
Drill Bit Sizing
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA CT-EXT-1/2
- Zoro #
- G611880883
- UPC #
- 846035088589
- Country of Origin
- Japan
Dimensions
- Shank Size
- 1/2"
- Diameter
- 5"
Details
- Item
- Hole Cutter Extension
- Drill Bit Sizing
- Fractional
Description
Champion 5in x 1/2in Shank Extension for CT5/CT7/CT9 Carbide Tipped Hole Cutters, Extends Hole Cutters by 4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.