Zoro Homepage

5in x 2in - 1805 Dbl End Sheeter Drill, 135 deg Split, HSS, PK12

  • Mfr # CHA 1805-5/32

  • Zoro # G311890113


product price: $46.35
/pk 12, $3.86/ea

Key Features

Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Point Style
135° Degree Split Point
Drill Bit Dimension Type
Fractional
Shank Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 1805-5/32
Zoro #
G311890113
UPC #
846035022637
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional
Shank Dia.
5/32 in
Diameter
5/32 in

Details

Item
Double End Sheeter Drill
Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Point Style
135° Degree Split Point

Description

5/32in x 2in - 1805 Double End Sheeter Drills, 135 Degree Split Point, High Speed Steel, 1/2in Flute Length, Black Steam Oxide Surface Treatment, Champion 1805-5/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.