Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5in x 5in x 2-1/4in - E Brazed Carbide Tool Bit - Threading Tool 30 deg Chamfering, PK12

  • Mfr # CHA E5-370

  • Zoro # G011889066


product price: $155.99
/pk 12, $13.00/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/4 in
Drill Bit Size
5/16 in
Flute Length
2-1/4"
Shank Diameter
5/16 in
Material - Machining
M35 Cobalt High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA E5-370
Zoro #
G011889066
UPC #
846035071239
Country of Origin
United States

Dimensions

Overall Length
2-1/4 in
Drill Bit Size
5/16 in
Flute Length
2-1/4"
Shank Diameter
5/16 in

Details

Item
Tool Bit
Material - Machining
M35 Cobalt High Speed Steel
Measurement System
Fractional

Description

5/16in x 5/16in x 2-1/4in - E Brazed Carbide Tool Bit - Threading Tool for Universal Threading 30 Chamfering, Notching & Undercutting, Series 370 Carbide, Champion E5-370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.