
5in XL5LH Brute Left H& Jobber Drill, Heavy Duty, Straight Shank, PK12
Mfr # CHA XL5LH-5/32
Zoro # G911880286
product price:Â $214.99
/pk 12, $17.92/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8"
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Diameter
5/32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHA XL5LH-5/32
Zoro #
G911880286
UPC #
846035044400
Country of Origin
United States
Dimensions
Overall Length
3-1/8"
Diameter
5/32"
Flute Length
2"
Details
Item
Jobber Drill Left Hand Heavy Duty
Material - Machining
High Speed Steel
Finish - Machining
NOMO Surface Treatment
Shank Type - Machining
Straight
Decimal Equivalent
0.1562
Drill Bit Point Type
135° Degree Split Point
Drill Bit Sizing
Fractional
Description
5/32in Champion XL5LH Brute Platinum Left Hand Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.