
5mm-.8 - 308M High Speed H& Tap, Plug Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-5X.8-P
Zoro # G611872963
product price:Â $58.79
/pk 3, $19.60/eaKey Features
Tap Material
High Speed Steel
Overall Length
7/8"
Tap Chamfer
Plug
Shank Dia.
5mm
Tap Type
Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308M-5X.8-P
Zoro #
G611872963
UPC #
846035077378
Country of Origin
United States
Dimensions
Overall Length
7/8"
Shank Dia.
5mm
Diameter
5mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Type
Hand
Drill Bit Sizing
Metric
Description
5mm-.8 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, .8 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-5X.8-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.