5mm-.8 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, PK3

  • Mfr # CHA 308M-5X.8-T

  • Zoro # G011873065


product price:  $58.79
/pk 3, $19.60/ea

Key Features

Tap Material
High Speed Steel
Overall Length
7/8"
Tap Chamfer
Taper
Shank Dia.
5mm
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-5X.8-T
Zoro #
G011873065
UPC #
846035077361
Country of Origin
United States

Dimensions

Overall Length
7/8"
Shank Dia.
5mm
Diameter
5mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Type
Hand
Drill Bit Sizing
Metric

Description

5mm-.8 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, .8 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-5X.8-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.