
5mm-.8 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, .8 TPI , HSS, Metric
Mfr # CHA 308M-5X.8-S
Zoro # G111872906
product price:Â $58.79
/eaKey Features
Tap Material
High Speed Steel
Overall Length
7/8"
Shank Dia.
5mm
Diameter
5mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308M-5X.8-S
Zoro #
G111872906
UPC #
846035081399
Country of Origin
United States
Dimensions
Overall Length
7/8"
Shank Dia.
5mm
Diameter
5mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Drill Bit Sizing
Metric
Description
5mm-.8 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, .8 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-5X.8-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.