5mm-.9 - 302 Carbon Steel Hand Tap, Plug Tap, .9 TPI Threads per Inch, Champion

  • Mfr # CHA 302M-5X.9-P

  • Zoro # G811873258


product price:  $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Tap Material
Carbon Steel
Overall Length
2-3/8"
Tap Chamfer
Plug
Shank Dia.
5mm
Diameter
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 302M-5X.9-P
Zoro #
G811873258
UPC #
846035082648
Country of Origin
China

Dimensions

Overall Length
2-3/8"
Shank Dia.
5mm
Diameter
5mm

Details

Item
Hand Tap
Tap Material
Carbon Steel
Tap Chamfer
Plug
Tap Type
Hand

Description

5mm-.9 - 302 Carbon Steel Hand Tap, Plug Tap, .9 TPI Threads per Inch, Champion 302M-5X.9-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.