60 Piece 705 Black General Purpose HSS Jobber Drills Set, No 1 - No 60, Champion

  • Mfr # CHA 160C

  • Zoro # G911880446


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Finish
Black Oxide Surface Treatment
Drill Bit Dimension Type
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA 160C
Zoro #
G911880446
UPC #
846035046930
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional

Details

Item
Jobber Drill Set
Material
High Speed Steel
Finish
Black Oxide Surface Treatment

Description

60 Piece 705 Black General Purpose HSS Jobber Drills Set, #1 - #60, Champion 160C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.