Shop CHAMPION CUTTING TOOL
See all product information
Create Account
63/64in 1800 HSS Longboy Drill, Straight Shank, 118 deg, 13in Flute Length, 18in OAL, Bright Finish
- Mfr # CHA 1800-63/64
- Zoro # G911880729
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA 1800-63/64
- Zoro #
- G911880729
- UPC #
- 846035022484
- Country of Origin
- United States
- Item
- Longboy Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.98438
- Drill Bit Sizing
- Fractional
- Primary Material Application
- Medium Steel Alloy
Dimensions
- Overall Length
- 18 in
- Milling Diameter
- 63/64"
- Flute Length
- 13 in
- Diameter
- 63/64 in
Description
Champion 63/64in 1800 HSS Longboy Drill, Straight Shank, 118 Degree Point, 13in Flute Length, 18in Overall Length, Bright Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.