
6mm-1 - 308M High Speed H& Tap, Bottom Tap, St&ard inHin Limits, PK3
Mfr # CHA 308M-6X1-B
Zoro # G611873076
product price:Â $61.95
/pk 3, $20.65/eaKey Features
Tap Material
High Speed Steel
Overall Length
1"
Tap Chamfer
Bottom
Shank Dia.
6mm
Tap Type
Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 308M-6X1-B
Zoro #
G611873076
UPC #
846035077477
Country of Origin
United States
Dimensions
Overall Length
1"
Shank Dia.
6mm
Diameter
6mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottom
Tap Type
Hand
Drill Bit Sizing
Metric
Description
6mm-1 - 308M High Speed Hand Tap, Bottom Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-6X1-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.