Shop CHAMPION CUTTING TOOL
See all product information
Create Account
5/8in-11 - 3006 Pulley Tap, Plug Tap, Ground Thread, 11 TPI Threads per in, 4 Flute, 6in OAL, HSS
Mfr # CHA 3006-5/8-11
Zoro # G811890125
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
6"
Tap Chamfer
Plug
Shank Dia.
5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA 3006-5/8-11
- Zoro #
- G811890125
- UPC #
- 846035072366
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Shank Dia.
- 5/8"
- Diameter
- 5/8"
Details
- Item
- Pulley Tap
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Drill Bit Sizing
- Fractional
Description
5/8in-11 - 3006 Pulley Tap, Plug Tap, Ground Thread, 11 TPI Threads per Inch, 4 Flute, 6in Overall Length, High Speed Steel, Champion 3006-5/8-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.