
6mm-1 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, PK3
Mfr # CHA 308M-6X1-P
Zoro # G111873002
product price:Â $61.95
/pk 3, $20.65/eaKey Features
Tap Material
High Speed Steel
Overall Length
1"
Tap Chamfer
Plug
Shank Dia.
6mm
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308M-6X1-P
Zoro #
G111873002
UPC #
846035077460
Country of Origin
United States
Dimensions
Overall Length
1"
Shank Dia.
6mm
Diameter
6mm
Details
Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Drill Bit Sizing
Metric
Tap Type
Hand
Description
6mm-1 - 308M High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-6X1-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.