6mm-1 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, PK3

  • Mfr # CHA 308M-6X1-T

  • Zoro # G111873019


product price:  $61.95
/pk 3, $20.65/ea

Key Features

Tap Material
High Speed Steel
Overall Length
1"
Tap Chamfer
Taper
Shank Dia.
6mm
Diameter
6mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA 308M-6X1-T
Zoro #
G111873019
UPC #
846035077453
Country of Origin
United States

Dimensions

Overall Length
1"
Shank Dia.
6mm
Diameter
6mm

Details

Item
Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Drill Bit Sizing
Metric
Tap Type
Hand

Description

6mm-1 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 1 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-6X1-T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.