
6mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI, Contractor Series, Carbon Steel
Mfr # CHA CS30M-6X1
Zoro # G311874151
product price:Â $6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Material
carbon steel
Insert Material
Carbon Steel
Diameter
6mm
Die Thickness
3/8"
Drill Bit Sizing
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA CS30M-6X1
Zoro #
G311874151
UPC #
846035082402
Country of Origin
China
Dimensions
Diameter
6mm
Die Thickness
3/8"
Width Across Flats Basic
1"
Details
Item
Hexagon Rethreading Die
Material
carbon steel
Insert Material
Carbon Steel
Drill Bit Sizing
Metric
Description
6mm-1 - CS30M Metric Hexagon Rethreading Die, 1 TPI Treads per Inch, Contractor Series, Carbon Steel, Champion CS30M-6X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.