7/16in-14 - 3006 Pulley Tap, Plug Tap, Ground Thread

  • Mfr # CHA 3006-7/16-14

  • Zoro # G811891337


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
4
Overall Length
6"
Tap Material
High Speed Steel
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA 3006-7/16-14
Zoro #
G811891337
UPC #
846035072342
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
7/16"
Diameter
7/16"

Details

Item
Pulley Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional

Description

7/16in-14 - 3006 Pulley Tap, Plug Tap, Ground Thread, 14 TPI Threads per Inch, 4 Flute, 6in Overall Length, High Speed Steel, Champion 3006-7/16-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.