
7/16in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion, 12PK
Mfr # CHA 302-7/16-14-B
Zoro # G211873216
product price:Â $116.99
/pk 12, $9.75/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
Carbon Steel
Overall Length
3-3/8"
Shank Dia.
7/16"
Thread Length
1-7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA 302-7/16-14-B
Zoro #
G211873216
UPC #
846035072946
Country of Origin
China
Dimensions
Overall Length
3-3/8"
Shank Dia.
7/16"
Thread Length
1-7/16"
Tap Size
7/16-14
Diameter
7/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
Carbon Steel
Tap Chamfer
Bottom
Drill Bit Sizing
Fractional
Tap Type
Hand
Description
7/16in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion 302-7/16-14-B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.