
7/16in-14 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 14 TPI , HSS
Mfr # CHA 308-7/16-14-S
Zoro # G411873177
product price:Â $82.39
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Tap Material
High Speed Steel
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Size
7/16-14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA 308-7/16-14-S
Zoro #
G411873177
UPC #
846035080620
Country of Origin
United States
Dimensions
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Size
7/16-14
Shank Dia.
7/16"
Diameter
7/16"
Details
Item
Hand Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Chamfer
Bottom, Plug, Taper Set
Drill Bit Sizing
Fractional
Description
7/16in-14 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 14 TPI Threads per Inch, High Speed Steel, Champion 308-7/16-14-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.